Apply to be a TradeMaster!
Main product image of E.V.A. Anti-Vibration Pad, 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom

E.V.A. Anti-Vibration Pad, 12" x 12" x 7/8"

SKU:
MP-12E
Rating:
(0)
Q&A:
(1)
E.V.A. Anti-Vibration Pad, 12" x 12" x 7/8"
Magnifying glass
Hover image to zoom
$48.46 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
50 MAX PSI

Description

–
The latest generation in vibration dampening technology. The most effective vibration dampening pad available on the market. The EVA Pad was tested against other pads at four different vibration settings. In the most severe vibration extremes, the EVA Pad outperforms cork and rubber by a margin of greater than 3:1! This is due to the special composite foam center which is much more structurally sound than cork. It is not affected by oils or chemicals that can break down cork and is much more effective at vibration dampening than solid rubber. All this at a very competitive price. Designed to withstand 50 psi.

Specs

–
Product Type:

Vibration Pad

Application:

HVAC

Dimensions:

12" x 12"

Max Pressure (PSI):

50

Thickness:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much does the E.V.A. Anti-Vibration Pad, 12in. x 12in. 7/8in. weigh?

Asked by Elizabeth 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

The MP-12E is 3.233 lbs.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy