Apply to be a TradeMaster!
Main product image of 3-1/2" Unit Bearing 35W Refrigeration Motor, 115V (1500 RPM)
Magnifying glass
Hover image to zoom

3-1/2" Unit Bearing 35W Refrigeration Motor, 115V (1500 RPM)

SKU:
O4-R3511
Rating:
(1)
Q&A:
(0)
3-1/2" Unit Bearing 35W Refrigeration Motor, 115V (1500 RPM)
Magnifying glass
Hover image to zoom
O4-R3511 has been discontinued
Discontinued March 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
1.4 Amps
Product Highlight: Wattage
35 Watts

Description

–
**Note:** Image may not be exact representation of item.

These Rotom 3.5 inches diameter, 51 frame, totally enclosed motors are for replacement of Morrill and EMS OEM motors commonly found in refrigeration equipment.

Unit Bearing, Totally Enclosed, Refrigeration Motor, 35W, 115V, 1.40A, 1500 RPM, 1 SP, C.W.

Specs

–
Product Type:

Refrigeration Motor

Unit Bearing Motor

Type:

Shaded Pole

Voltage:

115V

Amperage:

1.4

Enclosure Type:

Totally Enclosed

Rotation:

CW

RPM:

1500

Wattage:

35

Frame:

51

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Norlake 35Watt

Good price for replacement motor in old style remote condenser Norlake
PT
Upstate NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?