Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Horse Power
–
1/20 Filter (2)
1/20 (2)
RPM
–
1550 Filter (2)
1550 (2)
Voltage
–
120v Filter (1)
120v (1)
230V Filter (1)
230V (1)
Speeds
–
1 Filter (2)
1 (2)
Enclosure Type
–
Open Filter (2)
Open (2)
Amperage
–
0.9 Filter (1)
0.9 (1)
2 Filter (1)
2 (1)
Rotation
–
CCW Filter (1)
CCW (1)
CW Filter (1)
CW (1)
Price Range
–
$100 to $200 Filter (2)
$100 to $200 (2)
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
DiversiTech Motors
Refrigeration Motors
Refrigeration Motors
2 items
FILTER
Grid
List
Sort: Top Sellers
R3-R358 Compare Checkbox
Compare
3-1/3" Rotom 1/20 HP 120V Refrigeration Motor (1550 RPM)
SKU:
R3-R358
DiversiTech
SKU:
R3-R358
Brand:
DiversiTech
–
+
$133.04
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
R3-R369 Compare Checkbox
Compare
3-1/3" Rotom 1/20 HP, 230V Refrigeration Motor (1550 RPM)
SKU:
R3-R369
DiversiTech
SKU:
R3-R369
Brand:
DiversiTech
–
+
$134.45
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video