Shop Limited Time Deals
Main product image of 3-1/2" Unit Bearing 50W Refrigeration Motor, 230V (1500 RPM)
Magnifying glass
Hover image to zoom

3-1/2" Unit Bearing 50W Refrigeration Motor, 230V (1500 RPM)

SKU:
O4-R5112
Rating:
(0)
Q&A:
(0)
3-1/2" Unit Bearing 50W Refrigeration Motor, 230V (1500 RPM)
Magnifying glass
Hover image to zoom
O4-R5112 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.85 Amps
Product Highlight: Wattage
50 Watts

Description

**Note:** Image may not be exact representation of item.

These Rotom 3.5 inches diameter, 51 frame, totally enclosed motors are for replacement of Morrill and EMS OEM motors commonly found in refrigeration equipment.

Unit Bearing, Totally Enclosed, Refrigeration Motor, 50W, 230V, 0.85A, 1500 RPM, 1 SP, C.W.

Specs

Product Type:

Unit Bearing Motor

Refrigeration Motor

Type:

Shaded Pole

Voltage:

230V

Amperage:

0.85

Enclosure Type:

Totally Enclosed

Rotation:

CW

RPM:

1500

Wattage:

50

Frame:

51

Speeds:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm