Apply to be a TradeMaster!
Main product image of 3-1/2" Unit Bearing 6W Refrigeration Motor, 115V (1550 RPM)
Magnifying glass
Hover image to zoom

3-1/2" Unit Bearing 6W Refrigeration Motor, 115V (1550 RPM)

SKU:
O4-R5311
Rating:
(0)
Q&A:
(0)
3-1/2" Unit Bearing 6W Refrigeration Motor, 115V (1550 RPM)
Magnifying glass
Hover image to zoom
O4-R5311 has been discontinued
Discontinued November 14, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CW
Product Highlight: Amperage
0.4 Amps
Product Highlight: Wattage
6 Watts

Description

–
**Note:** Image may not be exact representation of item.

These Rotom 3.5 inches diameter, 51 frame, totally enclosed motors are for replacement of Morrill and EMS OEM motors commonly found in refrigeration equipment.

Unit Bearing, Totally Enclosed, Refrigeration Motor, 6W, 115V, 0.4A, 1550 RPM, 1 SP, C.W.

Specs

–
Product Type:

Refrigeration Motor

Unit Bearing Motor

Type:

Shaded Pole

Voltage:

115V

Amperage:

0.4

RPM:

1550

Enclosure Type:

Totally Enclosed

Rotation:

CW

Wattage:

6

Frame:

51

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm