Shop Resideo Sale
Main product image of Asurity Pro Condensate Pump (120V, 16' Lift)
Magnifying glass
Hover image to zoom

Asurity Pro Condensate Pump (120V, 16' Lift)

SKU:
PROCP-16
Rating:
(19)
Q&A:
(1)
Asurity Pro Condensate Pump (120V, 16' Lift)
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 120 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/50 HP
Product Highlight: Tank Volume
0.5 Gallons
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

–
The Asurity PROCP-16 Pro Condensate Pump is a 120 volt pump for standard applications. It is designed to lift to a maximum of 16 feet, and handles condensate up to 160° Fahrenheit. Includes metal hang tabs and four inlet holes. Asurity - Your Complete System for Condensate Management.

Features
  • 16 feet maximum lift height
  • Handles condensate up to 160°F
  • Sturdy metal hang tabs
  • Includes removable check valve

Specs

–
Tank Volume:

0.5 Gallons

Max Flow (GPH):

72

Max Temp (F):

160°F

Features:

16' of Lift

Voltage:

120v

Amperage:

1.9

Hertz:

60

Number of Inlets:

4

Horse Power:

1/50

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.84 out of 19 reviews
100% would recommend this product
4.84
out of 19 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
16%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 19 reviews

I would bye it again

Happy with product
Steve
Edison nj
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install. No issues

Installed with a Navian propane boiler.
PM
Plymouth NH
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Condensate pump

Installed about a month ago. So far, so good. Very quiet. This was a direct replacement of original one that lasted five plus years. On the negative side, when I need to clean it, the lid is extremely difficult to remove and appears the plastic may crack due to design.
Jerky Jim
Syracuse, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Just what we needed. Our other one similar to this quit working after several years. It worked so good we wanted another like it.
Candy
Barberton ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

on my furnace
Mr Olds
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

replace on old one on AC unit
Print
Mpls.,MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All three packages I orders ordered

All three packages I ordered came so fast that I ran to the window to see if they built a warehouse across the street. (order was taken midmorning and arrived the next afternoon) Totally impressed I'd like to add that it was the hottest days of summer Great job folks at Supply House
Fredrick
Syracuse, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for the price

Great product for the price and supply house ships super fast , next day , awesome company
Casitaviews @youtube
Detroit
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast delivery

high quality products and team is very helpful and deliver before time
khan
syracuse, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement product

This pump removes the excess moisture that drains from my air conditioning unit. The original one worked great for several years. This one is a replacement for the original, and it looks exactly the same as advertised. I expect it will work the same as the original unit. I'm not able to test it because it's winter and my air conditioner is not being used right now.
C130g8tor
Greenville SC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Just had high efficiency furnace installed - on a slab- no basement. Also installed Diversitek, Assurity, Proco-16. No manual provided by installer. Is it recommended that a vinegar/water solution be flushed through system quarterly. I am getting conflicting answers on this

Asked by Pam 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Pam! DiversiTech recommends using a mix of a mild soap (such as Dawn dish detergent) and water. Additionally they note the top should be taken off of the reservoir to clean the reservoir.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy