Apply to be a TradeMaster!
Main product image of 3/8" Clear Vinyl Tubing (100')
Magnifying glass
Hover image to zoom

3/8" Clear Vinyl Tubing (100')

Brand:
Bluefin
SKU:
VT038-100
Rating:
(28)
Q&A:
(0)
3/8" Clear Vinyl Tubing (100')
Magnifying glass
Hover image to zoom
$14.45 each
In Stock
In Stock
Get 1,579 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
.371"
Product Highlight: OD
.471"
Product Highlight: Material
Vinyl
Product Highlight: Color
Clear
Product Highlight: Length
100 ft.
Product Highlight: Wall Thickness
.050"

Description

–
Clear vinyl hose applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.

Specs

–
Application:

HVAC

Min. ID:

.364"

Min. OD:

.464"

Max. ID:

.378"

Max. OD:

.478"

ID:

.371"

OD:

.471"

Product Type:

Vinyl Tubing

Material:

Vinyl

Color:

Clear

Length:

100 ft.

Wall Thickness:

.050"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
ID
Product Type
Material
Color
CURRENT ITEM
HVAC
.371"
Vinyl Tubing
Vinyl
Clear
HVAC
.371"
Vinyl Tubing
Vinyl
Clear
HVAC
.375"
Vinyl Tubing
Vinyl
Clear

You May Also Need

Product Reviews

3.79 out of 28 reviews
72% would recommend this product
3.79
out of 28 Reviews
72% would recommend this product
WRITE A REVIEW
5 star
61%
4 star
7%
3 star
4%
2 star
7%
1 star
21%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So grateful to have this order

I am glad to have found your company. I am trying to make a water level to level a trailer house with. Other places had tubing that was too short or too expensive. I will be able to finish my water level and get this job done now. Thanks very much.
VS

Most Liked Negative Review

Defective. Collapsed After One Month.

Used For A Condensate Line On A Residential Split System. Installed In August, Failed By September. The Entire Line Had Flattened Out Like It Was Under A Vacuum. It Had Been Installed In Exactly The Same Manner As Hundreds Of Installs Before, But This Was My First Time Using Bluefin. The Line Collapsing Caused The Condensate Pump To Fail At Only One Month Old.
Showing 1-10 of 28 reviews

I need to return it. It's the wrong size.

It's my own fault for ordering it the way I did. But it's going to cost me more to return it than I paid for it once shipping is paid. Tha'ts why only four stars
Bill
Stewartstown
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Defective. Collapsed After One Month.

Used For A Condensate Line On A Residential Split System. Installed In August, Failed By September. The Entire Line Had Flattened Out Like It Was Under A Vacuum. It Had Been Installed In Exactly The Same Manner As Hundreds Of Installs Before, But This Was My First Time Using Bluefin. The Line Collapsing Caused The Condensate Pump To Fail At Only One Month Old.
Ian
Bucks County, Pa
11 months ago
Was this review helpful to you?

Defective product.

This stuff is horrible. Installed off of a condensate pump into a slop sink and one day after it catastrophically collapsed everywhere. No stress on it or anything. Crazy.
Jimmy
New York
1 years ago
Was this review helpful to you?

Excellent quality and price

Great service as usual.
beatleman
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price

Used to transfer oil and gasoline works very fast.
Billy
Clover SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need to go with a thicker vinyl next time

We used this for air lines in on our hot tubs but the vinyl is to thin and it creases on itself so there is no flow.
Court
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT PRICE AND SERVICE!!!!!

MEET MY NEEDS PERFECTLY GREAT SERVICE !!!!!!!
JOE
CLEVELAND OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality is lower-end

It's not very self-supportive. It collapses too easily.
CJ
Allentown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

It had an off gassing smell when I first opened the box
Allen
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clear Condensate Hose

The clear hose I ordered was a great price for exactly what I needed.
Woodman
National Park NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy