Shop Resideo Sale
Main product image of Vent Termination - 2", SP20285
Magnifying glass
Hover image to zoom

Vent Termination - 2", SP20285

Brand:
Rheem
SKU:
SP20285
Rating:
(7)
Q&A:
(1)
Vent Termination - 2", SP20285
Magnifying glass
Hover image to zoom
$26.25 each
In Stock
In Stock
Get 2 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Vent Termination - 2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Gas Ball Valve
SKU: GBV075
Bluefin

Product Reviews

4.71 out of 7 reviews
100% would recommend this product
4.71
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Great product

Easy installation, looks good on exterior, very quick shipping. SupplyHouse is my go to for all my plumbing and heating needs.
Legion
Albany, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The vent termination looks great!

The cover looks great on the side of my home. My only complaint is the color. The picture looks white but it's actually crème.
Joey
Easton, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Streamlined

Yes, it is a piece of "expensive plastic" but it does the job and it looks far better than pipes sticking out of your house. Also note that it is reasonably priced considering the other options as well.
DS
Fairport NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping got it the next day

Great price good quality
Jim
Detroit Mi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Makes a nice way to terminate your intake and exhaust from inside the house. Very pleasing to the eye outside also.
Bigbull
Fredericktown Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great vent termination

Used it on few installations as direct vent termination and works great!
Mitch
Sacramento,CA
4 years ago
Was this review helpful to you?

I would buy the product again

Used for a tankless water heater, perfect
DK
Pittsburgh
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the center to center dimension on the inlet & outlet holes?

Asked by Gary 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Gary, thanks for writing in. The center-to-center width measurement is 5.5".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy