Apply to be a TradeMaster!
Main product image of Asurity Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom

Asurity Condensate Pump (120V, 22' Lift)

SKU:
PROCP-22S
Rating:
(9)
Q&A:
(0)
Asurity Condensate Pump (120V, 22' Lift)
Magnifying glass
Hover image to zoom
$55.12 each
In Stock
In Stock
Get 150 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/30 HP
Product Highlight: Max Temp (F)
160°F Max Temp
Product Highlight: Amperage
1.9 Amps

Description

–
The Asurity™ PROCP-22S Condensate Pump is a 120 volt pump for standard applications. Includes built-in safety switch, 22 feet of lift, and metal hang tabs. Handles condensate up to 160° Fahrenheit. Asurity™ - Your Complete System for Condensate Management. This product was made by DiversiTech®.

Features
  • 22 feet maximum lift height
  • Suitable for condensate up to 160°F.
  • Sturdy metal hang tabs
  • Built-in safety overflow switch
  • Includes removable check valve
  • 4 inlet holes

Specs

–
Max Temp (F):

160°F

Includes:

Safety Switch

Features:

22' of Lift

Capacity:

1/2 Gallon

Voltage:

120v

Amperage:

1.9

Hertz:

60

Horse Power:

1/30

Max Flow (GPH):

96

Number of Inlets:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this product again

Easy to install and working perfectly.
Gg
Upstate, NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Easily ordered. Very fast delivery. I replaced an old pump, same model as this one. It works great.
none
Atco N J
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great!

The house I bought had an older version of this product and it wasn't working right. Found a newer version here and it was a little less expensive than other places. THANK YOU FOR THAT!!! Easy to hook up since everything was already in place from the prior sysyem.
Jimmy
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you for the product!

Thanks for the pump! This is a good quality product. The delivery was on time.
Sl
San Jose CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug and play replacement for failing pump

Three years ago I replaced my failing CP with this same Asurity model. Price was very good then. A few weeks ago, the replacement CP began to shudder and make strange noises. So, for about the same price, I again replaced my CP with the exact, same model CP. The job requires wire strippers, screwdriver (if you have a hose clamp), multi-meter, and about 20 minutes. I'm not a professional; just a homeowner. SupplyHouse had the CP in my hands in less than two days at a price significantly below AMZN. Good job, guys!
RedFred
Winchest, Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great place to purchase from, will keep it in mind if I need another item
Brian
Lancaster , Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plug and play with older version it replaced. Simple install

Hope it has better float design. Previous used something like a small pool noodle, which eventually saturated and failed to float.
Homer
Waltham, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Condensate pump for gas furnace. First class staff for ordering and delivery. I will order other items when need arises.
Stick guy
Seattle
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Bought the second one for a spare for when the first goes out.
Bob
Lakeview, AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy