Apply to be a TradeMaster!
Main product image of 3/8" ID Braided Vinyl Tubing (100')
Magnifying glass
Hover image to zoom

3/8" ID Braided Vinyl Tubing (100')

Brand:
Bluefin
SKU:
VTB038-100
Rating:
(13)
Q&A:
(0)
3/8" ID Braided Vinyl Tubing (100')
Magnifying glass
Hover image to zoom
$18.39 each
In Stock
In Stock
Get 832 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
.375"
Product Highlight: Outside Diameter
.495" OD
Product Highlight: Wall Thickness
.060"
Product Highlight: Length
100 ft.
Product Highlight: Material
Vinyl

Description

–
Applications include: air conditioning and refrigeration condensate drains, condensate pump discharge lines and humidifier overflows.
  • Non-toxic clear vinyl chloride
    • Approvals: FDA
    • Maximum service temperature 140° F (60° C)
    • Extra rigid design resists crimping and kinking due to durometer value of 78-80 (shore A)

Specs

–
Application:

HVAC

Min. ID:

.360"

Max. ID:

.390"

ID:

.375"

Outside Diameter:

.495"

Wall Thickness:

.060"

Length:

100 ft.

Material:

Vinyl

Product Type:

Vinyl Tubing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Min. ID
Max. ID
ID
Outside Diameter
CURRENT ITEM
Product Image of 3/8" ID Braided Vinyl Tubing (100')
3/8" ID Braided Vinyl Tubing (100')
SKU: VTB038-100
(13)
HVAC
.360"
.390"
.375"
.495"
HVAC
.360"
.390"
.375"
.495"

You May Also Need

Product Reviews

4.69 out of 13 reviews
92% would recommend this product
4.69
out of 13 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
0%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Excellent quality and service as always with supply house.

Far superior quality than standard vinyl tubing. Won't kink or pinch off as is so typical with non-braided tubing. Bluefin products and pricing just can't be beat along with supply house's consistently great selection, pricing, and FAST and ACCURATE shipping.
VS

Most Liked Negative Review

it stinks

Had to return this due to the smell was terrible. Had to buy a different brand
Showing 1-10 of 13 reviews

it stinks

Had to return this due to the smell was terrible. Had to buy a different brand
DaveHVAC
NJ
12 days ago
Was this review helpful to you?

Good quality product

Works as it should, would purchase again.
Purchasing
Hammondsport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tough tubing

I have used a couple of rolls of this tubing over the last year or two. It is way better than anything else I have tried. I highly recommend it for condensate pumps.
Big Shrub
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Very good drain line. Can't tell a difference between Bramec and this product.
Hot n cold
Bethalto, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality and service as always with supply house.

Far superior quality than standard vinyl tubing. Won't kink or pinch off as is so typical with non-braided tubing. Bluefin products and pricing just can't be beat along with supply house's consistently great selection, pricing, and FAST and ACCURATE shipping.
Steve
Westminster, Ma.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have been buying this product for over 5 years

I make 12 foot long high pressure hoses to allow people to clean out their pool deck drains!
Jim
Melbourne Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

I use it to carry (Pumped)condensate. To a Neutralizing Condensate Pump across a basement. Only to have just one Neutralizing Condensate Pump
joe
Long Island N.Y.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and product was as described

Good price and product was as described
Epic
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

This is a high quality product at a great price.
Hot n cold
Bethalto il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purchase again

pool cover pump
X
Long Island NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy