Apply to be a TradeMaster!
Main product image of Quick-Sling Mini Split Wall Bracket - 350 lbs (Stainless Steel)
Magnifying glass
Hover image to zoom

Quick-Sling Mini Split Wall Bracket - 350 lbs (Stainless Steel)

SKU:
QSWB2000SS
Rating:
(2)
Q&A:
(0)
Quick-Sling Mini Split Wall Bracket - 350 lbs (Stainless Steel)
Magnifying glass
Hover image to zoom
$242.35 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
25" Length

Description

–
Quick-Sling Mini Split Wall Bracket w/ Rail provides a quick safe, and stable way to mount your unit. They allow for easy access during installation, service, and maintenance.

  • Stainless Steel
  • 350 lb capacity
  • Specs

    –
    Product Type:

    Bracket

    Length (Inches):

    25"

    Capacity (lbs):

    350 lbs

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Length (Inches)
    Capacity (lbs)
    Bracket
    25"
    350 lbs

    Product Reviews

    3.5 out of 2 reviews
    3.5
    out of 2 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    50%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Most affordable SS bracket I could find

    Easy to use. Installation is pretty straight forward. The SS steal is pretty high quality
    Pierre Escargo
    Morehead City, NC
    2 years ago
    Was this review helpful to you?

    There are other better options for SS mini-split brackets.

    This SS bracket is okay, but not great. There are other SS brackets, where the forks hang from the wall bracket w/o the use of fasteners. This one is dependent on the fasteners, otherwise the forks will fall. Additionally, the SS welds were not as clean as they should be.
    John
    Montauk, NY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy