Apply to be a TradeMaster!
Main product image of Powder Coated Steel Wall Condensor Bracket (330 lbs Capacity)
Magnifying glass
Hover image to zoom

Powder Coated Steel Wall Condensor Bracket (330 lbs Capacity)

Brand:
Bluefin
SKU:
CB330
Rating:
(18)
Q&A:
(0)
Powder Coated Steel Wall Condensor Bracket (330 lbs Capacity)
Magnifying glass
Hover image to zoom
$41.34 each
In Stock
In Stock
Get 298 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
18" Length
Product Highlight: Finish
Powder Coated
Product Highlight: Material
Steel

Description

–
Note: Comes with concrete anchor kit, For Wood mounting will require (3) 3/8" Lag Screws / Washers from local hardware store

Powder Coated Steel Wall Condensor Bracket (330 lbs Capacity)

Specs

–
Product Type:

Bracket

Capacity (lbs):

330 lbs

Length (Inches):

18"

Finish:

Powder Coated

Material:

Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

50 ft - 14/4 Str THHN 600v Genesis Cable Tray Cable
SKU: 10703908
Genesis Cable

Product Reviews

4.44 out of 18 reviews
88% would recommend this product
4.44
out of 18 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
11%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great for Mitsubishi 6k Hyper Heat

Loved the hardware that this unit came with. It's not just a bag of cheap bolts and washers - the pads and "nuts" slot into the bracket perfectly for a very stout mounting surface. Worked excellent on my new 6K Hyper Heat condenser. Drilling into the concrete was the hardest part, using the bracket itself was a breeze.
VS

Most Liked Negative Review

I will only buy again for a few smaller units I install

The 18" arms are shorter than the brand I normally use. You can't get a condenser that is wider than 13" fastened correctly. Unfortunately the larger Bluefin bracket with the longer arms doesn't have as long a mounting rail which would not work on many of my jobs that hang on studs. SupplyHouse, get them to make only one unit, this mounting rail with an elongated slot in the middle so it is laterally adjustable and the longer arms. Otherwise I can do better local.
Showing 1-10 of 18 reviews

Love it 🥰

Great product works great 😊 thank you so much ☺️
Jose Santiago
Reading pa
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Legs are too short for Mitsubishi Hyper Heat

The mount seemed decent for the price but the legs were too short for my 9000 BTU Mitsubishi condenser which weights 110lb. Obviously it is my fault for not measuring the width of the condenser's legs but the way this is advertised is misleading. As a positive note, customer support waived the shipping on the bigger 445lb mount, but I can't return this as I already mounted the wall bracket.
Braian
Indianapolis, IN
1 years ago
Was this review helpful to you?

i will buy again

Easy to adjust and hang, everything included
bigdaddy
texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ductless wall mount bracket

Great product for the price.you never need to worry about getting all the hardware with product.def would by again.
Hossman77
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied with this product!

Very easy to use!
Case
San Diego, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will only buy again for a few smaller units I install

The 18" arms are shorter than the brand I normally use. You can't get a condenser that is wider than 13" fastened correctly. Unfortunately the larger Bluefin bracket with the longer arms doesn't have as long a mounting rail which would not work on many of my jobs that hang on studs. SupplyHouse, get them to make only one unit, this mounting rail with an elongated slot in the middle so it is laterally adjustable and the longer arms. Otherwise I can do better local.
EricP
Lancaster, PA
2 years ago
Was this review helpful to you?

I would use this product again

hang a mini split condenser above flood level
Dave
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy mounting

Great product for the price
Joe
Cortlandt, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

get your own anchors

The bracket and isolators are great but the anchors are useless
Chris
Williamsport, PA
2 years ago
Was this review helpful to you?

Awesome Split System Bracket Mount

Easy to install on metal structure. Supports split weight properly. Highly recommend.
BnB
Livingston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy