Apply to be a TradeMaster!
Main product image of Quick-Sling Mini Split Wall Bracket for Vinyl Siding
Magnifying glass
Hover image to zoom

Quick-Sling Mini Split Wall Bracket for Vinyl Siding

SKU:
QSWB3000
Rating:
(3)
Q&A:
(0)
Quick-Sling Mini Split Wall Bracket for Vinyl Siding
Magnifying glass
Hover image to zoom
$263.95 each
In Stock
In Stock
Get 27 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
25" Length

Description

–
Quick-Sling Mini Split Wall Bracket for Vinyl Siding (300 lb capacity)

Specs

–
Product Type:

Bracket

Length (Inches):

25"

Capacity (lbs):

300 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
You May Also Need

WBB500 Wall Condensor Bracket (Powdercoat)
SKU: 87735
Rectorseal

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Great Product

The condenser on our mini-split system needed to above Base Line Flood Elevation, and the foundation was 2' in the air. This bracket worked like a charm.... We didn't need to drill thru the stucco or the siding, we drilled right into the concrete stem wall, and with it's shape the unit sits right at FF.
mnm
Chico, ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these on almost every install

These are the best brackets in my opinion. Mounted to the foundation for a strong hold and no vibration transfer to the wood. Some have complained that the bolts snap off. That only happens when you don't vacuum out your hole before placing in anchors or you over tighten the bolt.
Brenton the Maine Mini Split Man
Maine
4 years ago
Was this review helpful to you?

Bracket was Fine, but the bundled hardware was inferior ...

One of the included lag bolts snapped off before it bottomed out and disrupted the days work becuase I had to go purchase a replacement before proceeding.
R
VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?