Apply to be a TradeMaster!
Main product image of 18" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom

18" Mini Split Stand "Wide" (Steel)

SKU:
QSMS1801
Rating:
(13)
Q&A:
(0)
18" Mini Split Stand "Wide" (Steel)
Magnifying glass
Hover image to zoom
$281.11 each
In Stock
In Stock
Get 87 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Height (Inches)
18" Height

Description

–
The Quick-Sling® QSMS1801 is a 18 in. (height), wide width mini-split stand that provides a safe, stable platform for mounting ductless condensers. It keeps the unit elevated above lawn mowers, weed trimmers, pets, snow and flooding. These stands come in three convenient depths (thin, wide and extra wide).

Specs

–
Product Type:

Stand

Material:

Steel

Height (Inches):

18"

Capacity (lbs):

400 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/4" LL x 3/8" SL Mini Split Refrigerant Line Set w/ Flare Nuts, 1/2" Insulation (50 Ft.)
SKU: B143812050F
ICOOL

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Nothing better than this stand

hands down the best stand. Durable, adjustable, very sturdy.
Aaron
Saugerties, NY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Exactly what I need.. Easy to assemble,
Lu
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy stable stand for heat pump

Great stand to keep condenser out of the snow and weather as well as looks professional. Stand goes together and bolts down to a slab nicely.
Mike
Connecticut
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Elevate your install

Product is used to elevate a mini split condenser off the ground to prevent being covered with snow. Also, helps to drain water from defrost cycle. Product has a nice powder coat finish and seems well constructed. There is assembly required, but is a simple, straightforward process.
Frank
East Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality stand.

Stand is very well built. Easy to assemble and very adjustable. Top quality. Would definitely buy another one.
aplinvt
Vermont
3 years ago
Was this review helpful to you?

Good solid adjustable stand

Went together pretty quickly. I prefer these stands over wall brackets so I can guarantee no vibrations or noise through the bedroom walls. It's more expensive but worth it.
Bryan
New york
3 years ago
Was this review helpful to you?

Great stands for the Minisplit units

we have been using these stands for years. they come in many different sizes a weight capacities.
Lugnuts
Pittstown
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

I originally used a wall bracket to mount the mini-split condenser. This did not workout as a low frequency from the operating condenser sent a rumble throughout my house. My house is a wooden structure with aluminum siding. I perfect transmitter of sound. The bracket was fine in itself - but on my house proved to be unacceptable. I purchased an 18 inch stand, and mounted it on a slab that I poured. The stand is very well engineered, easy to assemble and very sturdy. It easily supports my 300 lb Mitsubishi condenser, while keeping things nice and compact. NO noise now! Problem solved... Great product!
Paulie
Waterford Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Will keep the mini split above the snow
Ernie
MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Stand at a Great Price

I researched and decided to order 4 of these. These are a quality product and I have no concerns about the strength, corrosion resistance and load capacity of them. I did have a problem in that 1 box had no hardware. I called and they sent out another complete unit ASAP. I was impressed that they didn't bill me for it until I returned the defect as usually happens. I got a return label right off and am VERY satisfied with my buying experience with this company. Do yourself a favor!…call these folks and get superior service AND price!
Chris the DIYer
Castleton Vt
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy