Apply to be a TradeMaster!
Main product image of WBB500 Wall Condensor Bracket (Powdercoat)
Magnifying glass
Hover image to zoom

WBB500 Wall Condensor Bracket (Powdercoat)

SKU:
87735
Rating:
(5)
Q&A:
(0)
WBB500 Wall Condensor Bracket (Powdercoat)
Magnifying glass
Hover image to zoom
$181.95 each
In Stock
In Stock
Get 29 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Length (Inches)
24" Length
Product Highlight: Width (Inches)
33-1/2" Width
Product Highlight: Height (Inches)
18" Height
Product Highlight: Material
Steel

Description

–
Made from heavy duty steel with powdercoat finish. The WBB500 features a sliding cross bar for exceptional equiptment width range and a level for added convenience.

Specification:
  • Material – Steel
  • Coating – Powdercoat
  • Capacity – 500 lb.
  • Length – 24"
  • Width – 33.5"
  • Height – 18"

Specs

–
Product Type:

Bracket

Capacity (lbs):

500 lbs

Finish:

Powder Coated

Length (Inches):

24"

Width (Inches):

33-1/2"

Height (Inches):

18"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity (lbs)
Finish
Length (Inches)
Material
CURRENT ITEM
Product Image of WBB500 Wall Condensor Bracket (Powdercoat)
WBB500 Wall Condensor Bracket (Powdercoat)
SKU: 87735
(5)
Bracket
500 lbs
Powder Coated
24"
Steel
Bracket
445 lbs
Powder Coated
22"
Steel

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Great Product

product worked great
Pdub
Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Most Mini-split mounts do not have recommended space behind the Condenser after installation. This mount has 11 to 12 inches as required by manufacturer for proper inflow of air through the condenser coils
mcollins
Meridale NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid wall mount

Our condenser (MrCool 3ton Cental Ducted Heat Pump) weighs 130lbs so probably could've used the WBB300 model but sized up to be extra safe. The bracket was easy/simple to install and had lots of flexibility in condenser feet position (width, etc), arm placement, and distance from the wall. Has been in place for almost 6 months now. No signs of movement or stress or anything weird going on. Easy to recommend.
Tristan
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install on brick wall

Bracket was easy to mount on a brick exterior wall and the outside AC unit fit perfectly!
1st installation
Moneta, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

500 lb Bracket

Works great
Bill
Tiverton RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy