Shop Resideo Sale
Main product image of 3-1/3" Rotom 1/20 HP 120V Refrigeration Motor (1550 RPM)
Magnifying glass
Hover image to zoom

3-1/3" Rotom 1/20 HP 120V Refrigeration Motor (1550 RPM)

SKU:
R3-R358
Rating:
(0)
Q&A:
(0)
3-1/3" Rotom 1/20 HP 120V Refrigeration Motor (1550 RPM)
Magnifying glass
Hover image to zoom
$133.04 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
1/20 HP
Product Highlight: Amperage
2 Amps

Description

–
**Note:** Image may not be exact representation of item.

3.3in Diameter, Open, Single Shaft, Refrigeration Motor, 1/20 HP, 120V, 2.00A, 1550 RPM, 1 SP, C.C.W.

These Rotom 3.3 inches diameter motors are easy to install. They are replacement motors for refrigeration equipment.

Specs

–
Product Type:

Refrigeration Motor

Type:

Shaded Pole

Horse Power:

1/20

Voltage:

120v

Enclosure Type:

Open

RPM:

1550

Amperage:

2

Rotation:

CCW

Bearings:

Sleeve

Speeds:

1

Frame Size:

3.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy