Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
DiversiTech Motors
Refrigeration Motors
3-1/3" Rotom 1/20 HP 208-240V Refrigeration Motor (1550 RPM)
Brand:
DiversiTech
SKU:
R3-R359
Rating:
(2)
Q&A:
(0)
Hover image to zoom
R3-R359 has been discontinued
Discontinued October 12, 2023
This product was discontinued by the manufacturer.
Product Highlights
–
208-240V
1550 RPM
CCW
1/20 HP
1 Amps
Description
–
**Note:**
Image may not be exact representation of item.
3.3in Diameter, Open, Single Shaft, Refrigeration Motor, 1/20 HP, 208-240V, 1.00A, 1550 RPM, 1 SP, C.C.W.
These Rotom 3.3 inches diameter motors are easy to install. They are replacement motors for refrigeration equipment.
Specs
–
Product Type:
Refrigeration Motor
Type:
Shaded Pole
Horse Power:
1/20
Voltage:
208-240V
Enclosure Type:
Open
RPM:
1550
Amperage:
1
Rotation:
CCW
Bearings:
Sleeve
Speeds:
1
Frame Size:
3.3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4.5
out of 2 reviews
100%
would recommend this product
4.5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Good product
Works fine and less expensive than the OEM version. Had to make a few "mechanical adaptations" for the motor mount, but that's all.
Birdman
Beloit, WI
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Would buy again
Using for condenser cooling motor to replace EXPENSIVE OEM capacitor type motors.
Jan
WI
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video