Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
DiversiTech Motors
Refrigeration Motors
3-1/3" Rotom 1/20 HP, 115V Refrigeration Motor (1550 RPM)
Brand:
DiversiTech
SKU:
R3-R370
Rating:
(0)
Q&A:
(0)
Hover image to zoom
R3-R370 has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Product Highlights
–
115V
1550 RPM
CW
1/20 HP
0.75 Amps
Description
–
**Note:**
Image may not be exact representation of item.
3.3in Diameter, Open, Single Shaft, Refrigeration Motor, 1/20 HP, 115V, 0.75A, 1550 RPM, 1 SP, C.W.
These Rotom 3.3 inches diameter motors are easy to install. They are replacement motors for refrigeration equipment.
Specs
–
Product Type:
Refrigeration Motor
Type:
Permanent Split Capacitor
Voltage:
115V
Horse Power:
1/20
Enclosure Type:
Open
RPM:
1550
Amperage:
0.75
Rotation:
CW
Bearings:
Ball
Speeds:
1
Frame Size:
3.3
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video