Apply to be a TradeMaster!
Main product image of 1/6 HP, 208-230 VAC Condenser Fan Motor (825 RPM)
Magnifying glass
Hover image to zoom

1/6 HP, 208-230 VAC Condenser Fan Motor (825 RPM)

SKU:
WG840203
Rating:
(1)
Q&A:
(0)
1/6 HP, 208-230 VAC Condenser Fan Motor (825 RPM)
Magnifying glass
Hover image to zoom
$108.06 each
In Stock
In Stock
Get 3 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Amperage
1.3 Amps

Description

–
**Note:** Image may not be exact representation of item.

Wagner motors are specially engineered for the aftermarket. They are high quality motors designed with contractors in mind. The simple, informative and easy to read color packaging makes motor selection very easy. The unique carton handle makes carrying of the motor easy with one hand. There are numerous features such as extended bolts and extended lead wires make installation a breeze. Wagner motor’s time-tested performance is equivalent or better than OEM motors.


These motors install with all standard 48 frame mounting brackets. They are a quiet operator and electrically reversible. There is an Automatic Thermal Overload Protector and they have class B insulation. They have 30in. leads and 60 HZ with low power consumption. The motor has a standard 48 frame motor casing size and has drain holes with plugs on both end plates. There is a continuous air over on this motor and a 60 C Ambient Design with Extended Studs.



Features and Benefits
  • Standard 48 Frame Motor Casing Size
  • Standard Shaft Length, Diameter, and Flats
  • Electrically Reversible
  • Automatic Thermal Overload Protector
  • Class B Insulation
  • Continuous Air Over
  • Low Power Consumption
  • Quiet Operation

Specs

–
Product Type:

Condenser Fan Motor

Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

208/230V

RPM:

825

Amperage:

1.3

Speeds:

1

Bearings:

Ball

Rotation:

Reversible

Hertz:

60

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Frame:

48

Duty:

Continuous Air Over

Overload Protection:

Thermally

Automatic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 MFD Oval Motor Run Capacitor (440/370V)
SKU: TOCF5
Titan Pro

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great

Great product worked great
Juan
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy