Shop Resideo Sale
Main product image of Asurity 3/4" Waterless Trap
Magnifying glass
Hover image to zoom

Asurity 3/4" Waterless Trap

SKU:
WTRAP
Rating:
(6)
Q&A:
(0)
Asurity 3/4" Waterless Trap
Magnifying glass
Hover image to zoom
$36.99 each
In Stock
In Stock
Get 75 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
The Asurity WTRAP 3/4" Waterless Trap allows condensate to drain from HVAC equipment, while preventing air from entering or escaping the equipment. Eliminates the geyser effect caused with standard P traps. The WTRAP operates dry except when condensate is being produced, and will not freeze. For use on residential and light commercial HVAC equipment only. Not for use as a sanitary trap. Asurity - Your Complete System for Condensate Management. This product was made by DiversiTech.

Product Features
  • Works in negative pressure applications
  • Prevents unwanted air leakage from condensate line
  • Will not freeze or dry out
  • Eliminates sludge buildup in bottom of trap
Product Specifications
  • Fitting Type: Slip & Slip
  • Max Temp. Rating: 140°F
  • Schedule 40 PVC: Yes

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 6 reviews
60% would recommend this product
3.67
out of 6 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

i would buy this product again.

Worked very well for our application.
DR B
Exeter Nh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for negative pressure issue and tight spaces

Recently bought a home and running the A/C, the whole house sinks. Later, we found out it was due to negative pressure from the blower and missing trap from the condense line. We have been using over 4 months and works great!! Even for tight areas.
Trav76
Lucasville, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Used This Trap In An Attic Figuring It Would Prevent Me From Having To Antifreeze The Trap Every Fall. I've Tried Two Of These Waterless Traps And Both Have Leaked At The O-ring Where The Two Pieces Come Together. If They Made This Product With Threads Like A Union Then I Don't Believe You Would Have Any Issues, But The Two Clips Do Not Maintain Enough Pressure To Seal The O-ring.
MB
Upstate NY
2 years ago
Was this review helpful to you?

Garbage. Do not buy.

Product leaked at the seam where it comes apart for cleaning. Had to re-do the condensate drain with a regular trap. Would have preferred a "waterless" trap, but this is not a good choice at all.
Dan
Naperville
3 years ago
Was this review helpful to you?

Awesome solution to a bad problem.

Some joker installed my a/c condenser drain with no ptrap. Even worse, they installed the furnace directly on the floor with maybe a 1/2" of clearance of the pan and the floor. This left 0 chance of me adding a p trap to solve my backup. This product was the perfect solution for me. It keeps water flowing unlike before.
Beans
Detroit MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this trap again!

I bought this trap to prevent my furnace condensate line from sucking in sewer gasses due to a negative air pressure. The smell would go thru all the ductwork and stink up the whole house. This trap has solved that problem. By installing it horizontally in the condensate line, it now prevents the sewer gasses from getting sucked up from the drain and spread into the furnace and then throughout the whole house. I bet a lot of others experience this negative air pressure and would benefit from installing this waterless trap. It was very easy to install. Thanks for making a great product and at a very reasonable cost!
Joe
Cleveland, Oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy