Apply to be a TradeMaster!
Main product image of HVAC Air-Trap
Magnifying glass
Hover image to zoom
HVAC Air-Trap
Magnifying glass
Hover image to zoom
$27.24 each
In Stock
In Stock
Get 159 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter

Description

–
Note: The product's appearance may vary from the images above. The manufacturer may substitute the clear model for a white model based on availability. Apart from color, there is no difference and the product's function and performance are identical.

The FCN-HVAC Air-Trap™ is used in residential or light commercial applications. It allows liquid condensate to drain from HVAC equipment and simultaneously prevents air from entering or escaping from the equipment.

Product Features
  • Condensate flow up to 1 GPM @ 2"
  • Eliminates the geyser effect that is caused when the standard P-Trap dries out and condensate begins to form
  • Requires less than half the height of a standard P-Trap.
  • Operates dry except when condensate is being produced
  • Will not freeze
  • No sludge build-up in bottom of trap
  • Easily comes apart for cleaning

Specs

–
Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

You May Also Need

Product Reviews

3.4 out of 10 reviews
60% would recommend this product
3.4
out of 10 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
0%
3 star
0%
2 star
0%
1 star
40%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Worked great I'm glad I discovered them.

I was having a issue with a negative air package unit that did not have the correct trap install the condensation would not drain and overflow the pan causing water damage. I installed this dry trap and problem resolved it's been 3 weeks no issues, these work great.
VS

Most Liked Negative Review

I would not buy this product again

Purchased 10 One leaked on a new install causing a service call. Replacement leaked as well. Replaced with a regular P Trap. Contacted Manufacturer. They were going to send out replacements but never did. Sent Detailed picures and information. No Response. Great Idea Horrible product
Showing 1-10 of 10 reviews

Love this thing! Keeps the backflow away!

Seems to work as advertised. Hope it lasts a while.
Capnflyboy
Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would recommend this product

product worked good
Bob
GA
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

Purchased 10 One leaked on a new install causing a service call. Replacement leaked as well. Replaced with a regular P Trap. Contacted Manufacturer. They were going to send out replacements but never did. Sent Detailed picures and information. No Response. Great Idea Horrible product
kgreene58
Atlanta GA
2 years ago
Was this review helpful to you?

Wouldn't hold the trap on a 4t blower

As a trap for a geo air unit coil drain trap
Geo doc
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great I'm glad I discovered them.

I was having a issue with a negative air package unit that did not have the correct trap install the condensation would not drain and overflow the pan causing water damage. I installed this dry trap and problem resolved it's been 3 weeks no issues, these work great.
Hvac Jim
Covina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is what you're looking for!

I had zero elevation available for my trap due to the height of the install to the podium. Long story short, this was the perfect solution.
Drew
Anaheim, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, highly recommend

Saves time and labor.
Andy Z
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part leaks

If your drain line has any sag or pull against the trap it drips out of seam with oring. In the attic that does no good.
Jon
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Idea; Terrible Product

Leaks water at joint where ball is located.
RJ
Denver
5 years ago
Was this review helpful to you?

Excellent for Tight Spaces

I used this on my home AC where there is very limited space. The condensate line in vertical and is positive pressure. So, I turned it upside down and it works great.
Dan
Glendora, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy