Apply to be a TradeMaster!
Main product image of Model 1650BP48 1/2" ID (5/8" OD) Safety System Replacement Hose (48" Length)
Magnifying glass
Hover image to zoom

Model 1650BP48 1/2" ID (5/8" OD) Safety System Replacement Hose (48" Length)

Brand:
Dormont
SKU:
0241083
Rating:
(0)
Q&A:
(0)
Model 1650BP48 1/2" ID (5/8" OD) Safety System Replacement Hose (48" Length)
Magnifying glass
Hover image to zoom
$212.86 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
ID: 
1/2"
OD: 
5/8"
5/8"1-1/4"
Length (Inches): 
48"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Size
1/2"
Product Highlight: Length
48"

Description

–
Model 1650BP48 1/2" ID (5/8" OD) Safety System Replacement Hose (48" Length)

Note: Image may not be actual representation of item.

This 1/2 inch ID, 48 inch long moveable grade gas connector is composed of a 304 stainless steel corrugated tube covered with a tight weave stainless steel braid. The outside hose coating is an antimicrobial PVC coating that inhibits growth of bacteria, mold and mildew on the connector. Rotational technology fittings on both ends of the connector rotate 360 degrees, greatly reducing stress at both connector ends.

High BTU commercial gas cooking equipment requires specifically designed gas connection systems to ensure that they are supplied with the correct amount of gas to function properly.

Specs

–
Size:

1/2"

Length:

48"

Length (Inches):

48"

NG Capacity (BTU):

106000

Type:

Corrugated

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Blue Coated

Application:

Heating

Food Service

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy