Model 1675BP48 3/4" ID (1" OD) Safety System Replacement Hose (48" Length)
The alternative part number for this sku is 1675BP48BX.
Note: Image may not be actual representation of item.
This 3/4 inch ID, 48 inch long moveable grade gas connector is composed of a 304 stainless steel corrugated tube covered with a tight weave stainless steel braid. The outside hose coating is an antimicrobial PVC coating that inhibits growth of bacteria, mold and mildew on the connector. Rotational technology fittings on both ends of the connector rotate 360 degrees, greatly reducing stress at both connector ends.
High BTU commercial gas cooking equipment requires specifically designed gas connection systems to ensure that they are supplied with the correct amount of gas to function properly.
| Length: | 48" |
|---|---|
| Connection Type: | MIP x MIP |
| Size: | 1" |
| Coating: | Blue Coated |
| Length (Inches): | 48" |
| NG Capacity (BTU): | 225000 |
| Type: | Corrugated |
| ID: | 1" |
| OD: | 5/8" |
| Material: | Stainless Steel |
| Application: | Heating Food Service |