Shop Limited Time Deals
Main product image of Duckt-Strip 5 14/4 AWG Ductless Mini-Split A/C Cable for Samsung Mini-Splits (100' Reel)
Magnifying glass
Hover image to zoom

Duckt-Strip 5 14/4 AWG Ductless Mini-Split A/C Cable for Samsung Mini-Splits (100' Reel)

SKU:
DUCKT-STRIP-5-CPK100
Rating:
(0)
Q&A:
(0)
Duckt-Strip 5 14/4 AWG Ductless Mini-Split A/C Cable for Samsung Mini-Splits (100' Reel)
Magnifying glass
Hover image to zoom
DUCKT-STRIP-5-CPK100 has been discontinued
Discontinued March 18, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Duckt-Strip 14/2 and 16/2 AWG Universal Ductless Mini-Split A/C Cable (100' Reel)
SKU:DUCKT-STRIP-UNV-100
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
White, Gray
Product Highlight: Voltage
600V

Description

Duckt-Strip 5 is a modified version of the original Duckt-Strip cable for use specifically with Samsung Mini-splits. Duckt-Strip with Rip-n-Strip technology is a new kind of mini-split cable that provides the installer with everything they need in one cable. Meeting all of the approvals & qualifications for a mini-split cable, The Duckt-Strip cable is preferred by Electrical Inspectors. The Rip-N-Strip technology gives the installer the ability to quickly strip the wire without using strippers, knives, or cutters. This makes the process faster, safer, and more cost-effective in the long run.


The ONLY cable with complete end to end conductor isolation, as per NEC 725.136. UL and NEC approved for in the wall, through the wall installs. Jacket is constructed with Patented Rip-N-Strip grooves for easier separation of cables and removal of jacket. Conductors are covered with a gray and white, sunlight resistant, outdoor rated, direct buried approved PVC jacket.


Product Features

  • Innovative Rip-N-Strip technology
  • No blade required
  • Safer
  • One wire covers interior/exterior compliance
  • From the Mini-Split outdoor condensing unit to the indoor unit. Power and Control in 1 cable.
  • 14/3 (14/2 w/grd) & 16/2 Stranded Conductors
  • 75 °C Jacket, 90 °C Conductors, at least 60 °C Wet Locations



Standards & References

  • Underwriters Laboratories Standard 493
  • Underground Feeder UF-B
  • Underwriters Laboratories Standard 2988
  • Universal Hybrid Power and Signal/Control Cable
  • Made in Hooksett, New Hampshire USA

Specs

Length (Feet):

100'

Wire Type:

Mini-Split Cable

Type:

Stranded

AWG:

14

16

Color:

White

Gray

Voltage:

600V

Conductors:

5

Package Type:

Reels

Country of Origin:

USA