Apply to be a TradeMaster!
Main product image of 2" x 4" PolyPro Horizontal Termination Kit without Adapters
Magnifying glass
Hover image to zoom

2" x 4" PolyPro Horizontal Termination Kit without Adapters

Brand:
DuraVent
SKU:
2PPS-HKC-N
Rating:
(0)
Q&A:
(0)
2" x 4" PolyPro Horizontal Termination Kit without Adapters
Magnifying glass
Hover image to zoom
$216.27 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Termination Kit
Product Highlight: Fuel Type
Gas
Product Highlight: Length (Inches)
13-3/4" Length
Product Highlight: Material
Polypropylene

Description

–
Use for concentric horizontal terminations. Includes white wall plate, 2 Locking Clamps, white firestop, and co-linear adapter. White Termination with Bird Guard Screen. UV resistant. Inner plate is 8 5/8” (220mm) square, outer plate is 9 7/16” (240mm) square for all flue sizes.

Specs

–
Vent Type:

Termination Kit

Vent Construction:

Single Wall

Fuel Type:

Gas

Length (Inches):

13-3/4"

Configuration:

Horizontal

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Vent Type
Vent Construction
Fuel Type
Length (Inches)
Configuration
Termination Kit
Single Wall
Gas
13-3/4"
Horizontal
Termination Kit
Single Wall
Gas
13-3/4"
Horizontal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy