Apply to be a TradeMaster!
Main product image of S&c Durastyle, Pp, (white),elongated W.soft Closure, Hinge Sst, Us
Magnifying glass
Hover image to zoom

S&c Durastyle, Pp, (white),elongated W.soft Closure, Hinge Sst, Us

Brand:
Duravit
SKU:
0026390000
Rating:
(0)
Q&A:
(0)
S&c Durastyle, Pp, (white),elongated W.soft Closure, Hinge Sst, Us
Magnifying glass
Hover image to zoom
$61.09 each
In Stock
In Stock
Get 22 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Plastic

Description

–

Add elegance to your lavatory with this product. This toilet seat is constructed from robust plastic to ensure sturdiness. Its white finish makes the seat and cover look sophisticated.


  • Toilet seat and cover are removable
  • Stainless steel hinges
  • ADA compliant
  • Softclose
  • Covered under duravit's 1-year warranty

Specs

–
Finish:

White

Material:

Plastic

Country of Origin:

China

Product Type:

Toilet Seat

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy