Make a major bathroom transformation by adding this Duravit wall-mounted toilet bowl from the me by Starck series. It comes with an elongated design that offers more comfort compared to round toilet bowls. For an effective and efficient flushing, this bowl is designed with a washdown flush system, which means that the water from the tank quickly flushes waste down the drain without a problem.
| Country of Origin: | Germany |
|---|---|
| Gallons Per Flush: | 1.28/0.8 |
| Application: | Bathroom |
| Color: | White |
| Mount: | Wall |
| Material: | Ceramic |
| Product Type: | Toilet Bowl |
| Shape: | Elongated |