Apply to be a TradeMaster!
Main product image of B.1 Single Lever Washbasin Faucet (Chrome), B11020001U10
Magnifying glass
Hover image to zoom

B.1 Single Lever Washbasin Faucet (Chrome), B11020001U10

Brand:
Duravit
SKU:
B11020001U10
Rating:
(0)
Q&A:
(0)
B.1 Single Lever Washbasin Faucet (Chrome), B11020001U10
Magnifying glass
Hover image to zoom
B11020001U10 has been discontinued
Discontinued October 15, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Chrome

Description

–

Upgrade your bathroom today with a new single-handle faucet from Duravit's B.1 Collection. Duravit's German-designed, single-handle faucet adds elegance and comfort to any bathroom. This product is backed by Duravit's limited lifetime warranty.


    The word 'durability' is part of our company name - Duravit. However, a long-life cycle and high product quality can only be achieved when certain standards are met: responsible choice of material, diligent craftsmanship and attention to detail. All for one goal: we want you to enjoy our products for a very long time.

Specs

–
Material:

Metal

Application:

Bathroom

Product Type:

Faucet

Drain Type:

Metal Pop-Up

Country of Origin:

Italy

Type:

Manual

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm