Upgrade your bathroom today with a new single-handle faucet from Duravit's B.1 Collection. Duravit's German-designed, single-handle faucet adds elegance and comfort to any bathroom. This product is backed by Duravit's limited lifetime warranty.
| Number of Handles: | 1 |
|---|---|
| Drain Type: | No Drain |
| Flow Rate (GPM): | 1.32 |
| Product Type: | Bathroom Faucet |
| Finish: | Chrome |
| Application: | Residential |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Finish Family: | Chrome |
| Material: | Metal (Unspecified) |
| Country of Origin: | Italy |
| Handle Style: | Lever |