Apply to be a TradeMaster!
Main product image of Lil Popper 5 Amp Control Circuit Tester (120/240V)
Magnifying glass
Hover image to zoom

Lil Popper 5 Amp Control Circuit Tester (120/240V)

Brand:
ESP
SKU:
POP5
Rating:
(4)
Q&A:
(0)
Lil Popper 5 Amp Control Circuit Tester (120/240V)
Magnifying glass
Hover image to zoom
$13.82 each
In Stock
In Stock
Get 55 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
120/240V

Description

–
Li'l Popper control circuit breaker saves the technician dozens of blown fuses while diagnosing control circuit failures. Simply plug the leads in to the ATC fuse receptacle on the board, and manually reset the Li'l Popper each time the breaker blows. Has a quick setting thermal cut out. Self-adhering backing allows the contractor to leave the unit on the job site overnight if out of fuses.

Product Features
  • Includes quick setting thermal cutout
  • Two common sizes to choose from 3 or 5 Amp
  • Self-adhesive backing for easy, temporary installation
  • Prevents inconvenient down time until the original control board can be replaced)

Specs

–
Type:

Circuit Tester

Amperage:

5

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Lil Popper 3 Amp Control Circuit Tester (120/250v)
SKU: POP3
ESP

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Yes

Worked like it should saves fuses trouble shooting
Hvac
Wv
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

0/10

Used It To Test A Furnace Board. With My Fieldpiece SC680 I Measure 11 Amps Of Power Going Through The 5 Amp Popper And It Did Not Trip
HVAC Tech
Albany, NY
2 years ago
Was this review helpful to you?

0/10

Used It To Test A Furnace Board. With My Fieldpiece SC680 I Measure 11 Amps Of Power Going Through The 5 Amp Popper And It Did Not Trip
HVAC Tech
Albany, NY
2 years ago
Was this review helpful to you?

Good product

Item works as described. Supply house has far exceeded my expectations. Great staff, professional and friendly.
Rickey
Pelham, Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy