Apply to be a TradeMaster!
Main product image of Fuses - Standard Size Plastic, 5 Amp (Pack of 25)
Magnifying glass
Hover image to zoom

Fuses - Standard Size Plastic, 5 Amp (Pack of 25)

SKU:
ZFP05
Rating:
(1)
Q&A:
(0)
Fuses - Standard Size Plastic, 5 Amp (Pack of 25)
Magnifying glass
Hover image to zoom
$20.68 each
In Stock
In Stock
Get 156 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Material
Plastic

Description

–
Fuses - 25 Pack - Standard Size Plastic, 5 Amp

Package of 25 fuses makes it more convenient for techs to buy; techs can use a pocketful of fuses just finding one short. Larger quantity package makes it more profitable for you to sell. Quit losing fuse sales to auto-parts Stores and hardware stores.

  • Quantity: 25
  • Crystal-Clear Clamshell Package with Hanging Hole
  • Full-Color Insert with Instructions
  • Package Weight: 2 oz. each
  • Standard Carton: 12 or 24 Pieces

Specs

–
Product Type:

Fuse

Amperage:

5

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Pole Contactor (24V, 40 Amp)
SKU: C240A
Packard

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy this again

Not much to say. Theyre fuses. But the price was right and they were available quick.
Russ
Galesburg
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy