Apply to be a TradeMaster!
Main product image of 12" x 12" PRD Pressure Regulating Bypass Damper
Magnifying glass
Hover image to zoom

12" x 12" PRD Pressure Regulating Bypass Damper

SKU:
12X12PRD
Rating:
(1)
Q&A:
(0)
12" x 12" PRD Pressure Regulating Bypass Damper
Magnifying glass
Hover image to zoom
$127.19 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Shape
Rectangle
Product Highlight: Air Flow Capacity (CFM)
1400 CFM

Description

–
Model PRD pressure regulating damper is a single blade, steel, barometric damper with a counter balanced weighted arm. The PRD provides an economical solution for bypassing excess air when zone dampers close. Damper adjustment is done by adjusting the supplied weights and by offsetting the arm.

Specs

–
Size:

12" x 12"

Air Flow Capacity (CFM):

1400

Application:

Air Quality

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good solid built product

I bought the damper to use in a dump zone on a wood fired hot air furnace I recently installed using it in conjunction with motorized dampers in the main duct gives much better temperature control on the main living area.
Dave
Lock Haven,PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy