Apply to be a TradeMaster!
Main product image of 20" x 12" EBD Static Pressure Bypass Damper
Magnifying glass
Hover image to zoom

20" x 12" EBD Static Pressure Bypass Damper

SKU:
20X12EBD
Rating:
(0)
Q&A:
(0)
20" x 12" EBD Static Pressure Bypass Damper
Magnifying glass
Hover image to zoom
$462.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 12"
Product Highlight: Shape
Rectangle
Product Highlight: Voltage
24V

Description

–
The EBD (Electronic By-Pass) style are self-contained units that give you the static control mounted to the damper. It is an "all-in-one" design that makes the installation process much easier than most electronic by-pass dampers. The static pressure can be adjusted in the field between 0.5" to 4" of pressure. This is done by the turn of a set-screw. Requires 24VAC to operate. Tubing and pitot tube are included.

Specs

–
Size:

20" x 12"

Voltage:

24V

Application:

Air Quality

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy