Apply to be a TradeMaster!
Main product image of 4" SID Motorized Slip-In-Damper
Magnifying glass
Hover image to zoom

4" SID Motorized Slip-In-Damper

SKU:
4SID
Rating:
(3)
Q&A:
(0)
4" SID Motorized Slip-In-Damper
Magnifying glass
Hover image to zoom
$131.44 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V

Description

–
The SID Series of round motorized dampers are designed for the Retro-Fit market. The SID damper easily slips into a 1 1/4" slot cut into the existing round duct. The damper has a double layered blade design with an integrated cellular foam sealing gasket. The superior design insures long life and no maintenance. SID dampers are easy to install, easy to wire, and come with a 5 year warranty. It is designed to operate at static pressures up to 1? w.c. @ < 5% leakage. The UL Listed Motor Actuator is a 24vac 3 wire power open / power close type rated at 18" in lbs. of torque. It includes an integrated terminal block, and NEMA1 rated housing. The motor also includes End-Stops for Min/Max position capability to allow adjustment of the design CFM flow into a particular zone or area. A travel Indicator and OPEN/CLOSE LED's are included that provide visual indication of damper position. The damper can be installed to orient motor at any angle.

Specs

–
Product Type:

Slip-In-Damper

Size:

4"

Application:

Air Quality

Voltage:

24V

Features:

LED Light

Shape:

Round

Wires to Motor:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Exactly what I needed.

Worked easily with appropriate instructions for installation! Worked exactly as I was expecting!
DB
Kansas City
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very satisfied

Product was bought as replacement for April Air product. Easy to install. Very quiet and I like that it has adjustment stop both for opening and closing. Also like the on/off light which is very visible and makes it easy to see if unit working properly. Price was also great. I bought 2 initially but wound up only needing to replace 1 unit. Return was easy and customer service was awesome when I contacted them to clarify the details of return
TAC
Lewis Center, Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Dampers!

These are wonderful dampers and the picture doesn't match the actual damper. They are made in USA with Swiss motors and draw a mere 1.5VA each. They are new and final judgement will be on their longevity, but quality wise I have no reason to doubt them.
Tim F.
Youngstown, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy