Apply to be a TradeMaster!
Main product image of 7" RSD Spring Return Motorized Damper
Magnifying glass
Hover image to zoom

7" RSD Spring Return Motorized Damper

SKU:
7RSD
Rating:
(5)
Q&A:
(0)
7" RSD Spring Return Motorized Damper
Magnifying glass
Hover image to zoom
$170.13 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V

Description

–

7" RSD Spring Return Motorized Damper

Specs

–
Product Type:

RSD Spring Return Motorized Damper

Size:

7"

Application:

Air Quality

Voltage:

24V

Motor:

Power Open

Spring Closed

Spring Open

Power Closed

Shape:

Round

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

YES

This Damper assy, worked out perfect.
x
Minnesota
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as intended

Item showed up in good condition. Installed it 7-6-24. I bought this EWC type of damper because I already have a few of these, but square, already installed for my roof/ attic ventilation system. They've lasted for years and the little controller motors seem to be pretty durable. No problems on the other units and I've had them in for probably 8 years now. I knew these would be 24V AC and that is what my air handler puts out. The damper seals well. I feel no air coming out at the supply vent. I like these because it's a spring-open design and it's one less thing I have to design in with my controls.
PattyOfurniture
Bay Area, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I used this fresh air intake for my wood stove. Works in conjunction with the blower motor for fresh air for combustion.
Wood Stove Jim
Central Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motorized Damper

Product was as advertised. Good quality. Worked great and would buy again.
Nor-We'll Company
Elizabethton, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have bought the URD damper that motors both ways.

The motor gets pretty hot. recent literature cautions about this, but it is not posted on your web site. I should have went for the two-way damper with a relay. would have been much less power use, and less worry about overheating. If I had read the current version of the product literature, I would not have purchased the spring return one.
Mike
Alexandria, VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy