Apply to be a TradeMaster!
Main product image of 10" x 8" ND-RSD Motorized Spring Return Damper (Normally Closed)
Magnifying glass
Hover image to zoom

10" x 8" ND-RSD Motorized Spring Return Damper (Normally Closed)

SKU:
10X8ND-RSD-NC
Rating:
(7)
Q&A:
(1)
10" x 8" ND-RSD Motorized Spring Return Damper (Normally Closed)
Magnifying glass
Hover image to zoom
$218.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10" x 8"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs.
ND-RSD series dampers come with a spring return style motor.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • Low Leakage
  • Simple 3-wire Hook-up

  • Specs

    –
    Shape:

    Rectangular

    Size:

    10" x 8"

    Position:

    Normally Closed

    Voltage:

    24V

    Motor:

    Spring Return

    Wires to Motor:

    2

    Motor Mount:

    Side

    Application:

    Air Quality

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.29 out of 7 reviews
    86% would recommend this product
    4.29
    out of 7 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    57%
    4 star
    29%
    3 star
    0%
    2 star
    14%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    I would buy again

    I am using 2 of these to close off a 10X44 inch cold air return duct on a wood furnace as part of adding a hydronic heat exchanger as a dual heat source. easy to install and easy to interface with my control system
    paul
    trumbull, ct
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's exactly what I ordered.

    First time for purchasing this item, but it was exactly as stated on Supply House website.
    DON
    MO
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not happy

    This damper allows a lot of air through in the closed position. I had to apply weather stripping to the blades
    Bob
    Canton ohio
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect unit

    I have a dual furnace setup. These worked perfect to block off supply air from being forced down idle unit. Tight sealing blades. Minimal air gaps. Perfect in every way so far.
    Satbandit68
    SoIL
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    hi

    was beautiful
    moshe
    monroe, N.Y.
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Motorized Damper

    I needed a couple of dampers for alternate heating of a garage from an existing gas furnace. This one I used for the return air duct with a smaller one for the supply duct, both operated from an additonal thermostat and relay which also turns on/off the furnace. A great way to occasionally heat up a garage.
    frak11
    Alabaster, AL
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Well made damper

    The damper is well machined and appears to operate perfectly. However, it does not form a very good seal to prevent leakage when closed.
    Ductwork change
    Denver, CO
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can this be mounted with motor on top?

    Asked by DR Brindle 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    yes it can

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy