Apply to be a TradeMaster!
Main product image of 14" RD-HD Volume Control Bypass Hand Damper
Magnifying glass
Hover image to zoom

14" RD-HD Volume Control Bypass Hand Damper

SKU:
14-RD-HD
Rating:
(1)
Q&A:
(0)
14" RD-HD Volume Control Bypass Hand Damper
Magnifying glass
Hover image to zoom
$95.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Shape
Round

Description

–
The RD-HD Series of round Hand Dampers are designed for field adjustment of Differential Pressure and Velocity Control on Round Bypass Air Duct Runs.

Pursuant to ACCA® Manual Zr, “A balancing hand damper should be installed in the bypass duct” for setting adequate resistance to bypass flow.

The RD-HD includes a Heavy Duty Manual Quadrant allowing Easy & Accurate Field Adjustment of the Pressure Drop through the Bypass duct run.

In addition, the RD-HD has a truncated blade design resulting in 70% maximum closure. This superior design ensures minimum bypass flow even if the hand damper is accidentally closed all the way.

The RD-HD is designed to provide reliable and quiet Balancing Function at velocities up to 2700 feet per minute.

RD-HD dampers are easy to install and adjust. The superior design insures long life with no maintenance and a 5 year warranty.

Specs

–
Application:

Air Quality

Size:

14"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Damper control

I used it to reduce air flow to a bedroom not being used. Worked very well. Very substantial construction with an excellent opening adjustment control clearly marked. When in the fully shut position the construction still allows some air to flow which is good. It was heavy enough that I had to secure with sheet metal screws when mounted vertically.
Kevin
Dallas, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy