Apply to be a TradeMaster!
Main product image of 14" Smart Bypass Damper
Magnifying glass
Hover image to zoom

14" Smart Bypass Damper

SKU:
14SBD
Rating:
(0)
Q&A:
(0)
14" Smart Bypass Damper
Magnifying glass
Hover image to zoom
$467.67 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Shape
Round
Product Highlight: Voltage
24 VAC
Product Highlight: Temperature Range (F)
-40°F to 169°F

Description

–
The Smart By-Pass Damper automatically measures, monitors and maintains the designed operating static pressure of all HVAC systems in all modes of operation. The SBD will capture the total static pressure of the system during non-zoned mode, and modulate to maintain that static pressure during zoned mode. As zone dampers open and close the static pressure will fluctuate in the HVAC system. The SBD is designed to sense that static pressure flucuation and will modulate to maintain the proper operating static pressure during zoning modes.

Specs

–
Size:

14"

Voltage:

24 VAC

Gauge:

24

Temperature Range (F):

-40°F to 169°F

Shape:

Round

Hertz:

50/60

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy