Apply to be a TradeMaster!
16" RD-HD Volume Control Bypass Hand Damper

16" RD-HD Volume Control Bypass Hand Damper

SKU:
16-RD-HD
Rating:
(0)
Q&A:
(0)
16" RD-HD Volume Control Bypass Hand Damper
$72.59 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Shape
Round

Description

–
The RD-HD Series of round Hand Dampers are designed for field adjustment of Differential Pressure and Velocity Control on Round Bypass Air Duct Runs.

Pursuant to ACCA Manual Zr, "A balancing hand damper should be installed in the bypass duct" for setting adequate resistance to bypass flow. The RD-HD includes a Heavy Duty Manual Quadrant allowing Easy & Accurate Field Adjustment of the Pressure Drop through the Bypass duct run.

In addition, the RD-HD has a truncated blade design resulting in 70% maximum closure. This superior design ensures minimum bypass flow even if the hand damper is accidentally closed all the way.

The RD-HD is designed to provide reliable and quiet Balancing Function at velocities up to 2700 feet per minute.

RD-HD dampers are easy to install and adjust. The superior design insures long life with no maintenance and a 5 year warranty. See Application Note #090376A0169 for installation and setup instructions.

Specs

–
Application:

Air Quality

Size:

16"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy