Apply to be a TradeMaster!
Main product image of 4" URD-SR120 Spring Return Motorized Damper, 120v (Normally Open)
Magnifying glass
Hover image to zoom

4" URD-SR120 Spring Return Motorized Damper, 120v (Normally Open)

SKU:
4URD-SR120-NO
Rating:
(0)
Q&A:
(0)
4" URD-SR120 Spring Return Motorized Damper, 120v (Normally Open)
Magnifying glass
Hover image to zoom
$372.06 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Shape
Round
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Open

Specs

–
Product Type:

URD-SR120 Spring Return Motorized Damper

Size:

4"

Position:

Normally Open

Application:

Air Quality

Voltage:

120v

Motor:

Spring Return

Shape:

Round

Wires to Motor:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy