Apply to be a TradeMaster!
8" RD-HD Volume Control Bypass Hand Damper

8" RD-HD Volume Control Bypass Hand Damper

SKU:
8-RD-HD
Rating:
(0)
Q&A:
(0)
8" RD-HD Volume Control Bypass Hand Damper
$65.28 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round

Description

–
The RD-HD Series of round Hand Dampers are designed for field adjustment of Differential Pressure and Velocity Control on Round Bypass Air Duct Runs.

Pursuant to ACCA® Manual Zr, “A balancing hand damper should be installed in the bypass duct” for setting adequate resistance to bypass flow.

The RD-HD includes a Heavy Duty Manual Quadrant allowing Easy & Accurate Field Adjustment of the Pressure Drop through the Bypass duct run.

In addition, the RD-HD has a truncated blade design resulting in 70% maximum closure. This superior design ensures minimum bypass flow even if the hand damper is accidentally closed all the way.

The RD-HD is designed to provide reliable and quiet Balancing Function at velocities up to 2700 feet per minute.

RD-HD dampers are easy to install and adjust. The superior design insures long life with no maintenance and a 5 year warranty.

Specs

–
Application:

Air Quality

Size:

8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy