Apply to be a TradeMaster!
Main product image of 8" x 8" ND-RSD Motorized Spring Return Damper (Normally Open)
Magnifying glass
Hover image to zoom

8" x 8" ND-RSD Motorized Spring Return Damper (Normally Open)

SKU:
8X8ND-RSD-NO
Rating:
(7)
Q&A:
(1)
8" x 8" ND-RSD Motorized Spring Return Damper (Normally Open)
Magnifying glass
Hover image to zoom
$209.10 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 6"
Product Highlight: Shape
Rectangular
Product Highlight: Voltage
24V

Description

–
The ND series of Ultra-Zone dampers was designed with the installer and homeowner in mind. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation. This is a feature that homeowners will never hear about! Quieter operation and a longer life motor equals NO call backs. ND-RSD series dampers come with a spring return style motor.

Features:
  • Heavy Duty Frame
  • Nylon Bushings for Quieter Operation
  • Revolutionary Motor with greater Reliability
  • Low Leakage
  • Simple 3-wire Hook-up
***Motor is always mounted on second dimension specified

Specs

–
Shape:

Rectangular

Size:

8" x 6"

Voltage:

24V

Motor:

Spring Return

Wires to Motor:

2

Motor Mount:

Side

Application:

Air Quality

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.29 out of 7 reviews
86% would recommend this product
4.29
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
57%
4 star
29%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy again

I am using 2 of these to close off a 10X44 inch cold air return duct on a wood furnace as part of adding a hydronic heat exchanger as a dual heat source. easy to install and easy to interface with my control system
paul
trumbull, ct
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's exactly what I ordered.

First time for purchasing this item, but it was exactly as stated on Supply House website.
DON
MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not happy

This damper allows a lot of air through in the closed position. I had to apply weather stripping to the blades
Bob
Canton ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect unit

I have a dual furnace setup. These worked perfect to block off supply air from being forced down idle unit. Tight sealing blades. Minimal air gaps. Perfect in every way so far.
Satbandit68
SoIL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hi

was beautiful
moshe
monroe, N.Y.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motorized Damper

I needed a couple of dampers for alternate heating of a garage from an existing gas furnace. This one I used for the return air duct with a smaller one for the supply duct, both operated from an additonal thermostat and relay which also turns on/off the furnace. A great way to occasionally heat up a garage.
frak11
Alabaster, AL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made damper

The damper is well machined and appears to operate perfectly. However, it does not form a very good seal to prevent leakage when closed.
Ductwork change
Denver, CO
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this be mounted with motor on top?

Asked by DR Brindle 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it can

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy