Apply to be a TradeMaster!
Main product image of BMPLUS-3Z 3 Heat/2 Cool Heat Pump & Dual Fuel 3-Zone Control Panel
Magnifying glass
Hover image to zoom

BMPLUS-3Z 3 Heat/2 Cool Heat Pump & Dual Fuel 3-Zone Control Panel

SKU:
BMPLUS-3Z
Rating:
(0)
Q&A:
(0)
BMPLUS-3Z 3 Heat/2 Cool Heat Pump & Dual Fuel 3-Zone Control Panel
Magnifying glass
Hover image to zoom
$266.73 each
In Stock
In Stock
Get 39 Mon, Oct 26
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
3
Product Highlight: Stages
3 Heat/2 Cool

Description

–

The new BMPlus-3z series of control panels are designed for optimum performance and superior comfort. The BMPlus-3z is expandable up to nine zones using the XM-3z expansion panel.

The BMPlus-3z Zone Control System delivers advanced HVAC zoning performance in a streamlined, installer-friendly package. Designed with contractors in mind, it brings together compatibility, flexibility, and reliability to meet the demands of today's diverse residential and light commercial projects. Out of the box, the BMPlus-3z controls two or three zones, and can easily expand to six or nine zones using XM-3z expansion panels, perfect for both retrofit and new construction applications.

  • Controls 2-3 zones, expandable to 6 or 9 with XM-3z expansion panel.
  • Large LCD display with simple 4-button navigation and real-time system status.
  • Universal thermostat compatibility, including most WiFi models.
  • Works with single or multi-stage gas, oil, electric, hydronic, heat pump, and dual-fuel systems.
  • Integrated safety interlock for A2L refrigerant leak sensors, wet switches, and smoke detectors.
  • Multiple staging options: Stage by Weight, 50% Rule, or Time-Based.
  • Fresh Air control option with adjustable outdoor air temperature limits.
  • Fully compatible with EWC motorized dampers, DAPC static pressure control, and Smart Bypass Dampers

The BMPlus-3z Zone Control System delivers advanced HVAC zoning performance in a streamlined, installer-friendly package. Designed with contractors in mind, it brings together compatibility, flexibility, and reliabilityto meet the demands of today's diverse residential and light commercial projects. Out of the box, the BMPlus-3z controls two or three zones, and can easily expand to six or nine zones using XM-3z expansion panels, perfect for both retrofit and new construction applications.

The intuitive large LCD screen guides installers through system-specific setup, hiding unused features for a streamline setup. With four simple navigation buttons, programming is quick and easy, while real-time system status, supply air temperature, and zone demand indicators help verify operation and simplify troubleshooting. Eight color-coded LEDs provide an at-a-glance view of HVAC and damper status, reducing installation time and eliminating guesswork.

Built for broad compatibility, the BMPlus-3z works with most 24V thermostats, including smart WiFi models. It supports everything from single-stage gas furnaces to 3-stage heat pumps and dual-fuel configurations, with flexible staging options, Stage by Weight, 50% Rule, or Time-Based to match any comfort and efficiency requirement. The system also includes a built-in Safety Interlock, making it easy to connect A2L refrigerant leak monitors , wet switches, or smoke detectors without complex rewiring. Configurable purge or stop modes ensure the correct safety response for the application. For improved indoor air quality, the Fresh Air feature allows controlled ventilation with high and low outdoor air temperature limits to prevent discomfort or equipment stress.

When paired with EWC's motorized dampers, DAPC static pressure controller, or Smart Bypass Damper, the BMPlus-3z ensures balanced airflow, quiet operation, and maximum efficiency. Whether you're upgrading from the previous BMPlus model or standardizing your inventory on a single, versatile control, the BMPlus-3z is the modern solution for dependable, future-ready zoning.

Specs

–
Product Type:

Control Panel

Number of Zones:

3

Stages:

3 Heat/2 Cool

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy