Apply to be a TradeMaster!
Main product image of ZXM-2 Expansion Module
Magnifying glass
Hover image to zoom

ZXM-2 Expansion Module

SKU:
ZXM-2
Rating:
(0)
Q&A:
(0)
ZXM-2 Expansion Module
Magnifying glass
Hover image to zoom
$241.15 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2
Product Highlight: Stages
Single & Multistage Heat/Cool/Heat Pump
Product Highlight: Voltage
24V

Description

–
The advanced ZXM-2 Expansion Module allows you to easily add additional zones to the UZC4 Zone Control System. You can gain up to 16 additional zones for a total of 20. The robust and superior design, intuitive firmware, simple setup options, and easy to understand wiring, makes the UZC4 Zoning system the Contractors dream. Combined with EWC motorized dampers and practically any off-the-shelf heat/cool, heatpump or Multistage thermostat, EWC Controls once again proves to be the innovative leader in the residential & light commercial Forced Air Zoning industry.
  • Remote selector switch for use with ST series ULTRA-ZONE Control panels. This switch replaces the zone 1 thermostat subbase if separate remote system control is desired. 4 wires required.
  • The ZXM-2 Expansion features automatic changeover from any thermostat allowing for individual zone comfort from the HVAC system.
  • Compatible with most Off the shelf 1 or 2 stage Conventional Heat/Cool or Heat Pump Thermostats. All Mechanical,Digital/Electronic, Dual Mode, and Internet Compatible Thermostats that operate on 24vac. Battery powered or Power robbing thermostats that draw less than 20 ma of current are also accepted.
  • The ZXM-2 Expansion Module can add up to 16 zones with 1 to 8 expansion modules on a UZC4 control system.
  • The STATUS LED pulses as a steady heart beat to indicate active Micro- processor status.
  • LEDs indicate which dampers are open.
  • Operates on 24vac power supplied from a separate transformer, tied to the ZMX2. Power is supplied to the ZXM2 through the bus cable. (Damper motors are isolated from the UZC4 and MUST be powered by a separate 24vac Transformer.)
  • Specs

    –
    Product Type:

    Expansion Module

    Number of Zones:

    2

    Stages:

    Single & Multistage Heat/Cool/Heat Pump

    Features:

    LED Display

    Changeover:

    Auto

    Voltage:

    24V

    Input Voltage:

    19-30 VAC (60 Hz)

    Operating Temp Range:

    -20°F - 160°F

    Humidity Range:

    0 to 95% RH (Non Condensing)

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy