| Product Type: | Control Panel |
|---|---|
| Number of Zones: | 4 |
| Application: | 4 Heat/2 Cool |
| Features: | Built-In Timers LED Display Fire Alarm Interlock |
| Changeover: | Auto |
| Voltage: | 24V |
| Input Voltage: | 19-30 VAC (60 Hz) |
| Operating Temp Range: | -20°F - 160°F |
Yes, The Green power LED will pulse at a steady interval to indicate active micro-processor status. For all LED function indicators please see pg 22 : http://s3.supplyhouse.com/manuals/1296597322000/47032_PROD_FILE.pdf