Apply to be a TradeMaster!
Main product image of 1-1/2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

1-1/2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)

Brand:
Eastman
SKU:
432224
Rating:
(1)
Q&A:
(0)
1-1/2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$25.03 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Length
24"
Product Highlight: Material
Stainless Steel
Product Highlight: Connection Type
FIP Connection

Description

–
The Eastman WaterFlex 1-1/4 in. FIP x 1-1/4 in. FIP x 18 in. and 24 in. Corrugated Stainless Steel Water Connectors are meticulously crafted with quality in mind. These connectors are designed to withstand corrosion, ensuring durability and longevity. The deep corrugations in the stainless steel construction provide robust structural support, effectively guarding against crushing, kinking, and cracking. With a focus on reliability, these WaterFlex connectors are a dependable choice for various water heating applications.

Features:
  • Built with corrugated stainless steel that provides structural support.
  • High-quality EPDM gasket.
  • Plated brass nut.

Specs

–
Size:

1-1/2"

Length (Inches):

24"

Length:

24"

Material:

Stainless Steel

Connection Type:

FIP

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

2 of 3 hoses were missing gaskets

Annoying as I had to go to plumbing supply locally and try and match gaskets which I was not able to get a direct match. I'm hoping they will not leak.
mk
Mill Valley
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy