Apply to be a TradeMaster!
Main product image of 2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)

Brand:
Eastman
SKU:
432324
Rating:
(0)
Q&A:
(0)
2" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$30.60 each
In Stock
In Stock
Get 16 Fri, Nov 27
Size: 
2"
Length (Inches): 
24"
Connection Type: 
FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP Connection
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length
24"

Description

–
The Eastman WaterFlex Corrugated Stainless Steel Connector is meticulously crafted with quality in mind, providing a durable solution for various water heating applications. Designed to withstand corrosion, the connector features corrugated stainless steel construction, ensuring longevity and reliability. The deep corrugations enhance structural support, effectively guarding against crushing, kinking, and cracking. This connector is a dependable choice, built to last and endure the rigors of regular use.

Features & Benefits:
  • Built with corrugated stainless steel that provides structural support.
  • High-quality EPDM gasket.
  • Plated brass nut.

Specs

–
Connection Type:

FIP

Length (Inches):

24"

Size:

2"

Material:

Stainless Steel

Length:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy