Apply to be a TradeMaster!
Main product image of 3/4" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom

3/4" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)

Brand:
Eastman
SKU:
437024
Rating:
(0)
Q&A:
(0)
3/4" FIP WaterFlex Flexible Corrugated Stainless Steel Water Heater Connector (24" Length)
Magnifying glass
Hover image to zoom
$9.49 each
In Stock
In Stock
Get 83 Tue, Oct 6
Order by today, receive Tuesday
Size: 
3/4"
Length (Inches): 
24"
12"15"18"24"
Connection Type: 
FIP
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FIP Connection
Product Highlight: Length
24"
Product Highlight: Material
Stainless Steel

Description

–
The WaterFlex Water Heater Connector by Eastman is a high-quality corrugated stainless steel connector designed for durability and reliability. The deep corrugations of the stainless steel provide long-lasting structural support against crushing, kinking, and cracking. Available in various lengths, including 12 in., 15 in., 18 in., and 24 in. options, each connector is built to last and withstand corrosion.

The in. FIP x in. FIP end connections are made of brass with a nickel-plated finish, ensuring a safe and solid bond that prevents disconnects and leaks for many seasons. Additionally, the 24 in. connector comes with in. FIP x 1-inch FIP end connections, featuring brass nuts with a nickel-plated finish for added durability.

All WaterFlex connectors are Lead Law compliant, CSA certified, and UPC approved, making them suitable for both residential and commercial water heaters. The color-coded connectors allow for easy identification of hot and cold lines. Equipped with rubber washers and dielectric sleeves, these connectors ensure a secure and leak-free connection. With a working pressure of 180 psi and a working temperature range of 40F to 180F, these connectors provide reliable performance in various water heating applications.

Features & Benefits:
  • Built with corrugated stainless steel that provides structural support.
  • Working Pressure 180 psi.
  • Working Temperature 40F to 180F.
  • Equipped with EPDM gasket.
  • With built-in dielectric sleeves and nitrile rubber washers.
  • Lead-free compliant for potable water use.

Specs

–
Length (Inches):

24"

Size:

3/4"

Connection Type:

FIP

Length:

24"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy