Apply to be a TradeMaster!
Main product image of 120 VAC Self Regulating Residential Heat Protection Cable
Magnifying glass
Hover image to zoom
120 VAC Self Regulating Residential Heat Protection Cable
Magnifying glass
Hover image to zoom
$47.88 each
In Stock
In Stock
Get 20 Fri, Oct 9 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
EasyHeat Freeze Free Cable is designed for use with residential plastic or metal water supply and drain pipes subject to freezing temperatures, down to -60 °F (-51 °C). It is ideal for use on water supply lines that are underneath mobile and manufactured homes, as well as pipes in cottages, barns and outbuildings that are not regularly heated. Freeze Free self-regulating pipe heating cables provide flexible protection against pipe freeze-ups. Their cut-to-length capability on the job is ideal for installations that require protection for numerous pipes of varied lengths. The self-regulating effect of the cable reduces power consumption when the pipe does not require freeze protection. It automatically increases the watts per foot the colder the cable gets and decreases when the temperature gets warmer. 120 Vac Freeze Free cable is designed with a braided metal jacket to provide an electrical ground as well as protection against damage in dry locations.

Features:
  • Freeze Free Cable is UL Listed to U.S. and Canadian safety standards for use in Ordinary (Unclassified) Locations
  • 120 Vac heating cable
  • One year limited warranty
  • Heater cable can be overlapped without creating hot spots

Specs

–
Application:

Freeze Prevention

Voltage:

120v

Type:

Heat Protection Cable

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy