Apply to be a TradeMaster!
Main product image of 6 ft, 42 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable
Magnifying glass
Hover image to zoom

6 ft, 42 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable

Brand:
Easy Heat
SKU:
AHB016A
Rating:
(0)
Q&A:
(0)
6 ft, 42 Watt, 120 VAC AHB Preassembled Fixed Length and Wattage Automatic Electric Water Pipe Heating Cable
Magnifying glass
Hover image to zoom
$35.64 each
In Stock
In Stock
Get 20 Mon, Nov 23 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6' Length
Product Highlight: Wattage
42 Watts
Product Highlight: Voltage
120v

Description

–
EasyHeat AHB Cable is designed for pipe freeze protection in residential applications. AHB cable is a pre-assembled and ready-to-install constant wattage heating cable that prevents metal and plastic supply pipes from freezing. This automatic electric water pipe heating cable is activated and de-activated by an integrated energy saving thermostat.

Features:
  • AHB Cable is UL Listed and Certified for use in Ordinary (Unclassified) Locations
  • 120 Vac heating cable
  • One year limited warranty
  • Heater cable should never be overlapped. Overlapped contact points will produce hotter spots that could exceed ignition temperatures and/or overheat cable/pipe

Specs

–
Application:

Freeze Prevention

Length (Feet):

6'

Type:

Heating Cable

Wattage:

42

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy